Motion
285122
FastKote® Coating or Sealant - 1 gal, Black Color
MI ITEM #06175635
MFR #285122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FastKote® Coating or Sealant - 1 gal, Black Color
MI ITEM #06175635
MFR #285122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
285122 BLACK FLOOR COATING
  • For Use In Industrial and Commercial Facilities
  • Fast Dry
  • Protects Against Chemicals/Abrasion and Easy Roller Application

Specifications

  • Color
    Black
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    3 to 6 hr.
  • Coverage Range
    400 ft²
  • Min Application Temperature
    50 °F
  • Max Application Temperature
    90 °F
  • Base Type
    Solvent
  • VOC Content
    Less Than 10 g/L
  • Application Temperature Range
    50 to 90 °F
  • Coverage
    325 to 535 ft²/gal
  • Exposure Conditions
    Interior
  • Resin Type
    Aromatic Polyurea
  • Size
    1 gal.
  • Surface
    Conrete, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text