Specifications
Dimensions
- Center Distance2.6300 in
- Input Size0.6250 in
- Manufacturer Reducer SizeW300
- Maximum Output RPM175 rpm
- Maximum Output Torque800 in-lbs
- Output Size1.0000 in
- Ratio10:1
- Service Factor1.0
- Shipping Dimensions Height6 in
- Shipping Dimensions Length9 in
- Shipping Dimensions Width9 in
- Weight18 lbs
Details
- CAD DrawingRATIO=10/1|STYLE=A|OD=1.000
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number0220-74850
- Manufacturer Product Page
- Manufacturer Upc Number662798082332
- Max Input Horsepower2.450 hp @ 1750 rpm
- Output DirectionDouble
- Output TypeHollow
- ReductionSingle
- SeriesW300
- StyleA
- UPC_NO662798082332
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)