Overview
Mfr description
AM550C-N06 MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Country of OriginJP
- Port Size3/4 NPT
- Drain TypeManual
- Bowl OptionsMetal Bowl With Sight Glass
- SeriesAM
- Body Size550C
- Thread StandardNPT
- Weight2.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data