Motion
SUCST204-12
Take-Up Ball Bearing Unit - 3/4 in Bore, Cast Iron Housing
MI ITEM #06175896
MFR #SUCST204-12
Price$246.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 3/4 in Bore, Cast Iron Housing
MI ITEM #06175896
MFR #SUCST204-12

Mfr description
SUCST204-12 T/U BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.62/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Weight
    1 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SUCST204-12
  • Manufacturer Product Page
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067513643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)