Motion
381L 15/1 B WR

HUB CITY INC
381L 15/1 B WR

381L 15/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #06175927
MFR #381L 15/1 B WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
381L 15/1 B WR

381L 15/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #06175927
MFR #381L 15/1 B WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-08274 15:1 WORM GEAR REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Factory lubricated with Food Grade Synthetic lubricant- USDA H1

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    8.870 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Style
    B
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    4317 in-lbs
  • Service Factor
    1.0
  • Series
    380L
  • Manufacturer Reducer Size
    381L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=15/1|STYLE=B
  • Manufacturer Catalog Number
    0220-08274
  • Manufacturer Upc Number
    662798654218
  • UPC_NO
    662798654218
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    89.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text