Motion
LT100-2-100P

DUFF-NORTON
LT100-2-100P

LT Series 24 V Direct Current (DC) Voltage, 112 lb Load Capacity, and 4 in. Stroke Linear Actuator with Potentiometer
MI ITEM #06175932
MFR #LT100-2-100P
Price$751.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT100-2-100P

LT Series 24 V Direct Current (DC) Voltage, 112 lb Load Capacity, and 4 in. Stroke Linear Actuator with Potentiometer
MI ITEM #06175932
MFR #LT100-2-100P

Mfr description
LT100-2-100P ACTUATOR (24VDC)
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$751.19/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    10.8 in
  • Retracted Length
    8 in
  • Stroke
    4 in
  • Weight
    1.75 lbs
  • Width
    3.6 in

Details

  • Body Material
    Polished Aluminum
  • Current Draw
    2.0 amp
  • Duty Cycle At Rated Load
    20 %
  • Dynamic Load Capacity
    112 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V dc
  • Limit Switches
    Internal, Factory Preset
  • Load Capacity
    112 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Optional
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.5 in/sec
  • Static Load Capacity
    112 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)