Motion
KB12
3/4 & 1 Boss Knurled Nut Plated Steel
Mi Item #06175991
MFR #KB12
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 & 1 Boss Knurled Nut Plated Steel
Mi Item #06175991
MFR #KB12

Mfr description
KB12 KNURLED NUT 3/4" X 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Dimensions

  • Thread Size
    3/4 in and 1 in
  • Weight
    0.7 lbs

Details

  • Additional Details
    Recommended for steam service up to 450°F, Use with Boss Clamps and Boss Ground Joint Fittings
  • Application
    Steam
  • Compatible Banding Types
    Boss Clamps
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Ground Joint
  • Fitting Shape
    Nut
  • Fitting Type
    Ground Joint
  • For Use With
    Boss Clamps, Boss Ground Joint Fittings
  • Manufacturer Catalog Number
    KB12
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Nut
  • Seal Type
    Ground Joint
  • Style
    Nut
  • Swivel
    Swivel Nut
  • Thread Type
    Ground Joint
  • Type
    BossKnurled Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)