Motion
PP0.45A30C2S

GLOBAL FILTER CORP
PP0.45A30C2S

High Purity Pleated Cartridge - Polypropylene Filter Media, 0.45 µm, 30.00 in Long, 2.7000 in Diameter, 60 psid
Mi Item #06176086
MFR #PP0.45A30C2S
Price$160.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PP0.45A30C2S

High Purity Pleated Cartridge - Polypropylene Filter Media, 0.45 µm, 30.00 in Long, 2.7000 in Diameter, 60 psid
Mi Item #06176086
MFR #PP0.45A30C2S

Mfr description
PP0.45A30C2S HIGH PURITY FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.12/each

Specifications

Dimensions

  • Cartridge Diameter
    2.7000 in
  • Cartridge Length
    30.00 in

Details

  • Cartridge Type
    Pleated - Caged
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    60 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE Flat Gasket
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    0.45 µm
  • O Ring Gasket Material
    Silicone
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Absolute
  • Support Media Material
    Polypropylene
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)