Motion
DWE1622K

DEWALT
DWE1622K

2-Speed Magnetic Drill Press - Vertical, Manual
Mi Item #06176102
MFR #DWE1622K
Price$1,344.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE1622K

2-Speed Magnetic Drill Press - Vertical, Manual
Mi Item #06176102
MFR #DWE1622K

Mfr description
DWE1622K 2" 2 SPEED MAGNETIC DRILL PRESS
  • 10.0 Amp Motor with 2-Speed settings provides optimal performance in a variety of applications
  • Overload Protection electronics prevent motor damage and excess accessory wear
  • Quick Change Chuck system allows for tool free change between 3/4 in Weldon Shank and 1/2 in keyed chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.29/each

Specifications

Details

  • Number Of Stations
    1
  • Operation Type
    Manual
  • Orientation
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)