Motion
048011-64803-3 MOUNTED POINT

3M
048011-64803-3 MOUNTED POINT

Scotch-Brite™ EXL Unitized Mounted Point, W163 x 1/8 in 8A CRS, 5 per inner 50 per case
MI ITEM #06176162
MFR #048011-64803-3 MOUNTED POINT
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
048011-64803-3 MOUNTED POINT

Scotch-Brite™ EXL Unitized Mounted Point, W163 x 1/8 in 8A CRS, 5 per inner 50 per case
MI ITEM #06176162
MFR #048011-64803-3 MOUNTED POINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
048011-64803-3 MOUNTED POINT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mounted point is securely fastened to a metal spindle for safe use with die grinder
  • Abrasive lightly deburrs and finishes the workpiece without changing geometry
  • Resists smearing for cleaner surfaces and less preparation
  • Nonwoven construction resists loading during product use
  • Unitized production method compresses abrasive web for greater density and durability

Specifications

  • Weight
    0.028 lb
  • Manufacturer Stock Number
    00048011648033
  • Manufacturer Upc Number
    00048011648033
  • UPC_NO
    00048011648033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text