Motion
08524134
Calibration Label Legend: Calibration, English, 1 x 5/8", Green, Pressure Sensitive Vinyl
Mi Item #06176303
MFR #08524134
Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Label Legend: Calibration, English, 1 x 5/8", Green, Pressure Sensitive Vinyl
Mi Item #06176303
MFR #08524134

Mfr description
14-005-3 MINI CALIBRATION MARKERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.87/each

Specifications

Dimensions

  • Height
    5/8 in
  • Length
    1 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Green
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Calibration
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Calibration
  • Package Type
    Pak140
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)