Motion
AM550C-N06BC-T

SMC CORP OF AMERICA
AM550C-N06BC-T

MIST SEPARATOR
Mi Item #06176413
MFR #AM550C-N06BC-T
Price$262.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM550C-N06BC-T

MIST SEPARATOR
Mi Item #06176413
MFR #AM550C-N06BC-T

Mfr description
AM550C-N06BC-T MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.50/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    3/4 NPT
  • Weight
    2.1 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)