Motion
IJ119T
Inflatable Jack - 11.2 Ton Capacity, 8.80 in Lift Height, 15 x 15 in, 0.18 gal Water Volume
Mi Item #06176691
MFR #IJ119T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inflatable Jack - 11.2 Ton Capacity, 8.80 in Lift Height, 15 x 15 in, 0.18 gal Water Volume
Mi Item #06176691
MFR #IJ119T

Mfr description
IJ119T 11 TON INFLATABLE JACK
  • The non-skid space-age reinforced inflatable jack is perfect for many applications
  • These highly flexible and lightweight jacks only require an air supply of 8 bar (116 psi) maximum
  • Water or non-explosive gas can also be used for inflation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    15 x 15 in
  • Lift Height
    8.80 in
  • Thickness
    0.98 in
  • Weight
    9 lbs

Details

  • Air Volume
    0.12 ft³
  • Load Capacity
    11.2 ton
  • Manufacturer Product Page
  • Material
    Rubber
  • Product Type
    Inflatable Jacks
  • Water Volume
    0.18 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)