Overview
Mfr description
922CR CUT RESISTANT NITRILE-DIPPED DIR
- The ProFlex® 922CR Nitrile-Coated ANSI Level A3 Cut-Resistant Gloves feature patented dorsal impact reducing (DIR) protection on top of a cut-resistant HPPE seamless knit glove. These knit work gloves also have a super-durable sandy foam nitrile palm. Made with high-performance 13-gauge polyethylene fibers for superior A3 cut protection. Gauge refers to the number of rows of stitches per inch and the higher the gauge, the less bulk and greater dexterity there is. The palms are coated in a sandy nitrile dip which provides an excellent grip for all conditions, wet or dry. The molded thermoplastic rubber (TPR) armor on the backside of the glove offers protection against pinch injuries and blows to the back of the hand. The TPR extends to fingertips and is sewn on for maximum durability. These gloves are also designed with WearArmor œflex zones to increase dexterity and flexibility to help reduce hand fatigue without sacrificing protection.
Specifications
- ColorGray
- Length6.5 in
- Description922CR XL Gray Nitrile-Coated Cut Resistant Gloves - DIR
- Group & ClassGloves
- Product LineProFlex
- SeriesDorsal Impact-Reducing
- UPC_NO720476170952
- SizeXL
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data