Motion
16009C3
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06176970
MFR #16009C3
Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06176970
MFR #16009C3

Mfr description
16009C3 DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.21/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    10 mm
  • Weight
    0.368 lbs, 0.167 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16009C3 DEEP GROOVE BALL BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16009C3 is an open radial deep groove ball bearing with a 45mm bore and 75mm outside diameter, ideal for mechanical systems.
  • Manufacturer Catalog Number
    16009C3
  • Manufacturer Upc Number
    029176410420
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16400 N, 3686.867 lbf
  • Radial Static Load Capacity
    11400 N, 2562.822 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)