Motion
MGPL40-75AZ-M9BWSDPC

SMC CORP OF AMERICA
MGPL40-75AZ-M9BWSDPC

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #06177027
MFR #MGPL40-75AZ-M9BWSDPC
Price$657.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40-75AZ-M9BWSDPC

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #06177027
MFR #MGPL40-75AZ-M9BWSDPC

Mfr description
MGPL40-75AZ-M9BWSDPC MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable, Ball Bushing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)