Motion
RJ0604
SHOCK ABSORBER
Mi Item #06177096
MFR #RJ0604
Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
Mi Item #06177096
MFR #RJ0604

Mfr description
RJ0604 SHOCK ABSORBER
  • Suitable for softly stopping light objects or objects transferred at low speeds
  • Cushioning time is reduced by 30%
  • Models in each size can be selected from 2 types according to operating cylinder speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.06/each

Specifications

Dimensions

  • Stroke
    4 mm
  • Weight
    5.5 g

Details

  • Series
    RJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)