Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeManifold
- SeriesSY-1
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY30M-50-1A SPACE ASSY
- Individual SUP/EXH spacer
- SUP stop valve spacer with residual pressure relief
- Double check spacer with residual pressure relief
- Includes connector gasket, base gasket and mounting screws for installation