Motion
DV4311

GRACO INC
DV4311

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.03 gal/Stroke Avg Displacement, PTFE, 316 Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #06177341
MFR #DV4311
Price$18,573.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DV4311

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.03 gal/Stroke Avg Displacement, PTFE, 316 Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #06177341
MFR #DV4311

Mfr description
DV4311 HUSKY AIR OPERATED DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,573.90/each

Specifications

Dimensions

  • Height
    2 ft 2-3/8 in
  • Inlet Outlet Port Sizes
    2 in
  • Length
    18-1/2 in
  • Weight
    134 lbs
  • Width
    9-3/4 in

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT(F)
  • Air Inlet
    1/2 NPTF
  • Average Displacement
    1.03 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Suction Lift
    18 ft
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    D0F311
  • Wetted Materials
    316 Stainless Steel, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)