Motion
EXEF162012
Flanged Bearing - 1.2500 in OD, 0.7500 in Length, 1.5000 in Flg Dia., Powdered Metal Material
Mi Item #06177343
MFR #EXEF162012
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 1.2500 in OD, 0.7500 in Length, 1.5000 in Flg Dia., Powdered Metal Material
Mi Item #06177343
MFR #EXEF162012

Mfr description
EXEF162012 SAE 841 1" SHAFT, 1 1/4"
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice.
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE.
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Flange Thickness
    0.1250 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    0.7500 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Material Specification
    SAE 841 Bronze Extra
  • Operating Temperature Range
    -40 to 460 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905218279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)