Motion
CCD4B20T61

Lincoln Motors
CCD4B20T61

Leeson General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06177744
MFR #CCD4B20T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
CCD4B20T61

Leeson General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06177744
MFR #CCD4B20T61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM24199 20HP-1760-ODP-256T MOTOR
  • Double shielded ball bearings
  • Designed for belted loads
  • High efficient copper windings
  • High starting and breakdown torque
  • Dual rotation
  • UL recognized and CSA certified; Meets or exceeds NEMA ® service factors; Continuous Duty
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Cast iron design

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1775 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    48.0/24.0 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    93 %
  • KVA Code
    F
  • kW
    14.90 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    14.25 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Features
    Double shielded ball bearings Designed for belted loads High efficient copper windings High starting and breakdown torque Dual rotation UL recognized and CSA certified, Meets or exceeds NEMA ® service factors, Continuous Duty Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Cast iron design
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6309
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6208
  • Weight
    354 lbs
  • Manufacturer Upc Number
    691720002575
  • Manufacturer Product Page
  • Technical Specifications
    20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256T Frame, ODP
  • Spec Sheet
    20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought