Motion
8834196226
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 3/4 in Wide, 300 Per Case
Mi Item #06177968
MFR #8834196226
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 3/4 in Wide, 300 Per Case
Mi Item #06177968
MFR #8834196226

Mfr description
08834196226 3/4X3/4 120 GRIT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Band Diameter
    3/4 in
  • Band Width
    3/4 in

Details

  • Grit Number
    120
  • Package Quantity
    300 Per Case
  • UPC_NO
    08834196226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)