Motion
07660701518

NORTON ABRASIVES
07660701518

9 x 11 In. WoodSand Paper Sheet 50 Grit A514 Garnet
MI ITEM #06177970
MFR #07660701518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701518

9 x 11 In. WoodSand Paper Sheet 50 Grit A514 Garnet
MI ITEM #06177970
MFR #07660701518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07660701518 9X11 SHEETS 50 GRIT
  • Natural garnet abrasive
  • sharp and consistent cutting action
  • Ideal lightweight paper sheets for sanding soft woods
  • For hand and machine sanding of whitewood
  • A good choice for moderate-to-heavy material removal

Specifications

  • Application
    Sanding,Stock Removal
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Garnet
  • Grit Number
    50
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    D-wt. Paper
  • Backing Weight
    D-wt. Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    07660701518
  • Manufacturer Upc Number
    076607015181
  • Package Quantity
    1
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text