Motion
CRB2BWU30-270SZ

SMC CORP OF AMERICA
CRB2BWU30-270SZ

C(D)RB2*WU-Z, Rotary Actuator w/Angle Adjuster, Vane - Basic Mount, 270 ° Angle of Rotation
Mi Item #06178133
MFR #CRB2BWU30-270SZ
Price$192.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB2BWU30-270SZ

C(D)RB2*WU-Z, Rotary Actuator w/Angle Adjuster, Vane - Basic Mount, 270 ° Angle of Rotation
Mi Item #06178133
MFR #CRB2BWU30-270SZ

Mfr description
CRB2BWU30-270SZ ACTUATOR, ROTARY, VANE
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.22/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    None
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)