Motion
VF5120K-3DZ1-03

SMC CORP OF AMERICA
VF5120K-3DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Body Ported, 3/8 in
MI ITEM #06178137
MFR #VF5120K-3DZ1-03
List Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120K-3DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Body Ported, 3/8 in
MI ITEM #06178137
MFR #VF5120K-3DZ1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.41/each for your price

Overview

Mfr description
VF5120K-3DZ1-03 VALVE SGL PILOT BODY
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
  • Body ported & base mounted styles

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text