Motion
1829H
Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 575 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 850 rpm Base, Band Mount, Continuous Duty
Mi Item #06178180
MFR #1829H
Price$1,281.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 575 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 850 rpm Base, Band Mount, Continuous Duty
Mi Item #06178180
MFR #1829H

Mfr description
FHP,1 HP,8P,56Z,60,575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.69/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Service Factor
    1.00
  • Torque
    98.57 ft-lbs
  • Weight
    40.46 lbs

Details

  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Max Allowable Current
    2.1 A
  • Maximum Speed
    850 rpm
  • Model
    P063AEF1239015B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    575 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Band
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382107864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)