Motion
SY5420-5YZ-C6-F2-X322

SMC CORP OF AMERICA
SY5420-5YZ-C6-F2-X322

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #06178212
MFR #SY5420-5YZ-C6-F2-X322
Price$223.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5420-5YZ-C6-F2-X322

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #06178212
MFR #SY5420-5YZ-C6-F2-X322

Mfr description
SY5420-5YZ-C6-F2-X322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.30/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.2362 in
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Series
    SY5000
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)