Motion
HCS7014-C-T-P4S-DUL

FAG (SCHAEFFLER)
HCS7014-C-T-P4S-DUL

High Speed Spindle Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #06178230
MFR #HCS7014-C-T-P4S-DUL
Price$6,622.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS7014-C-T-P4S-DUL

High Speed Spindle Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #06178230
MFR #HCS7014-C-T-P4S-DUL

Mfr description
HCS7014-C-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,622.19/pr

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    P4S
  • Weight
    2.679 lbs, 1.215 kg

Details

  • Ball Material
    Ceramic
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Double Sealed
  • Description
    HCS7014-C-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4026677540584
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23600 N
  • Radial Static Load Capacity
    15600 N
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677540584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)