Motion
JHMWS1125NRC

WILLIAMS TOOLS
JHMWS1125NRC

19 PC, Combination Ratcheting Wrenchset Type, 6 to 24 mm Wrench Size
Mi Item #06178308
MFR #JHMWS1125NRC
Price$445.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHMWS1125NRC

19 PC, Combination Ratcheting Wrenchset Type, 6 to 24 mm Wrench Size
Mi Item #06178308
MFR #JHMWS1125NRC

Mfr description
MWS-1125NRC METRIC RATCHET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.72/each

Specifications

Dimensions

  • Wrench Size Range
    6 to 24 mm

Details

  • Number Of Pieces
    19
  • Wrench Set Type
    Combination Ratcheting Wrenchset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)