Motion
MGPL20TN-20AZ-XC19

SMC CORP OF AMERICA
MGPL20TN-20AZ-XC19

MGPL20TN-20AZ-XC19
MI ITEM #06178379
MFR #MGPL20TN-20AZ-XC19
Price$301.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20TN-20AZ-XC19

MGPL20TN-20AZ-XC19
MI ITEM #06178379
MFR #MGPL20TN-20AZ-XC19

Mfr description
MGPL20TN-20AZ-XC19 MGP-Z CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.61/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bearings
    Ball Bearing
  • Bracket 1
    T-Slot
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)