Motion
290-9013M
Single Wrap Ambidextrous Wrist Support
Mi Item #06178458
MFR #290-9013M
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Wrap Ambidextrous Wrist Support
Mi Item #06178458
MFR #290-9013M

Mfr description
290-9013M PIP R.H. WRIST SUPPORT
  • Vented neoprene with terry lining for long-wearing comfort
  • Premium ribbed, non-metallic support stays on the top and bottom of the wrist
  • 2" wide elastic strap helps stabilize the wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Height
    38 cm
  • Length
    40 cm
  • Weight
    5.4 kg
  • Width
    35 cm

Details

  • Additional Details
    Helps reduce the risk of wrist injuries by encouraging a neutral wrist position.
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Cover Fabric Material
    Nylon / Neoprene
  • Description
    Helps reduce the risk of wrist injuries by encouraging a neutral wrist position.
  • Description Keyword
    Ergonomic Supports
  • Features
    Vented neoprene with terry lining for long-wearing comfort
  • Manufacturer Upc Number
    616314113284
  • UPC_NO
    616314113284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)