Specifications
Dimensions
- Outside Diameter88 mm
- Overall Width29 mm
- Width1.1417 in, 29 mm
Details
- MaterialPolypropylene (PP)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)