Overview
Mfr description
SUCF204-12CC 4 BOLT FLANGE, STAINLESS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Seal TypeFlinger Seal
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Closure TypeSealed
- Operating Temperature Range0
- Cage MaterialStainless Steel
- Manufacturer Upc Number3413529550616
- UPC_NO3413529550616
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data