Motion
SUCF205-16CC

NTN
SUCF205-16CC

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #06178609
MFR #SUCF205-16CC
Price$392.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF205-16CC

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #06178609
MFR #SUCF205-16CC

Mfr description
SUCF205-16CC 4 BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.16/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    70 mm
  • Bore Diameter  
    1 in
  • Overall Length Diameter  
    95 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529550623
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529550623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)