Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bore TypeStraight
- Cage MaterialStainless Steel
- Closure TypeSealed
- Housing MaterialStainless Steel
- Manufacturer Upc Number4550253025849
- Mounting Type4-Bolt Flange
- Operating Temperature Range0
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeFlinger Seal
- Type Of BearingBall
- UPC_NO4550253025849
Overview
Mfr description
SUCF205C0 4-BOLT FLANGE STAINLESS