Motion
SUCF207-23C0

NTN
SUCF207-23C0

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06178620
MFR #SUCF207-23C0
Price$621.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF207-23C0

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06178620
MFR #SUCF207-23C0

Mfr description
SUCF207-23C0 4 BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.55/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    92 mm
  • Bore Diameter  
    1-7/16 in
  • Overall Length Diameter  
    116 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529550548
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529550548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)