Motion
SUCF208-24C0

NTN
SUCF208-24C0

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06178624
MFR #SUCF208-24C0
List Price$887.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF208-24C0

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06178624
MFR #SUCF208-24C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$887.36/each for your price

Overview

Mfr description
SUCF208-24C0,4 BOLT FLANGE, STAINLESS,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Bore Type
    Straight
  • Bearing Material
    Stainless Steel
  • Manufacturer Upc Number
    3413529550555
  • UPC_NO
    3413529550555
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text