Motion
SUCF208-24CC

NTN
SUCF208-24CC

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Flinger Seal Seal
MI ITEM #06178625
MFR #SUCF208-24CC
Price$887.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF208-24CC

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Flinger Seal Seal
MI ITEM #06178625
MFR #SUCF208-24CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$887.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    3413529550678
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    0
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529550678

Overview

Mfr description
SUCF208-24CC 4 BOLT FLANGE, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought