Specifications
Dimensions
- Bore Diameter2 in
Details
- Bore TypeStraight
- Cage MaterialStainless Steel
- Closure TypeSealed
- Housing MaterialStainless Steel
- Manufacturer Upc Number4550253026242
- Mounting Type4-Bolt Flange
- Operating Temperature Range0
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeFlinger Seal
- Type Of BearingBall
- UPC_NO4550253026242
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)