Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bore TypeStraight
- Cage MaterialStainless Steel
- Closure TypeSealed
- Harmonization Code8483.20.4040
- Housing MaterialStainless Steel
- Manufacturer Upc Number3413529551378
- Mounting Type2-Bolt Flange
- Operating Temperature Range0
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeFlinger Seal
- Type Of BearingBall
- UPC_NO3413529551378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)