Motion
SUCFL206-20C0

NTN
SUCFL206-20C0

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
MI ITEM #06178662
MFR #SUCFL206-20C0
Price$473.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL206-20C0

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
MI ITEM #06178662
MFR #SUCFL206-20C0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$473.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    117 mm
  • Bore Diameter  
    1-1/4 in
  • Overall Length Diameter  
    141 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529551408
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529551408

Overview

Mfr description
SUCFL206-20C0 2 BOLT FLANGE, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought