Motion
SUCFL208-24C0

NTN
SUCFL208-24C0

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material, Flinger Seal Seal
MI ITEM #06178672
MFR #SUCFL208-24C0
List Price$875.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL208-24C0

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material, Flinger Seal Seal
MI ITEM #06178672
MFR #SUCFL208-24C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$875.62/each for your price

Overview

Mfr description
SUCFL208-24C0 2 BOLT FLANGE, STAINLESS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Seal Type
    Flinger Seal
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Material
    Stainless Steel
  • Manufacturer Upc Number
    3413529551439
  • UPC_NO
    3413529551439
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text