Motion
SUCP205-16CC

NTN
SUCP205-16CC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #06178698
MFR #SUCP205-16CC
Price$321.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP205-16CC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #06178698
MFR #SUCP205-16CC

Mfr description
SUCP205-16CC PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center To Center Length
    4.1300 in
  • Bore Diameter
    1 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    3413529548880
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413529548880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)