Motion
SUCP205CC

NTN
SUCP205CC

Sentinel Series Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount
Mi Item #06178700
MFR #SUCP205CC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP205CC

Sentinel Series Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount
Mi Item #06178700
MFR #SUCP205CC

Mfr description
SUCP205CC PILLOW BLOCK STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4550253030799
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4550253030799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)