Motion
SUCP206-20C0

NTN
SUCP206-20C0

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore
MI ITEM #06178703
MFR #SUCP206-20C0
Price$567.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP206-20C0

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore
MI ITEM #06178703
MFR #SUCP206-20C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.95/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4550253054023
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4550253054023

Overview

Mfr description
SUCP206-20C0 PILLOW BLOCK, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought