Motion
SUCP207-22CC

NTN
SUCP207-22CC

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount
MI ITEM #06178708
MFR #SUCP207-22CC
List Price$714.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP207-22CC

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount
MI ITEM #06178708
MFR #SUCP207-22CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$714.78/each for your price

Overview

Mfr description
SUCP207-22CC PILLOW BLOCK, STAINLESS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    1-3/8 in
  • Seal Type
    Flinger Seal
  • Harmonization Code
    8483.20.8040
  • Operating Temperature Range
    0
  • Cage Material
    Stainless Steel
  • UPC_NO
    3413529548927
  • Manufacturer Upc Number
    3413529548927
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text