Motion
UCP241-211D1

NTN
UCP241-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #06178711
MFR #UCP241-211D1
Price$621.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP241-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #06178711
MFR #UCP241-211D1

Mfr description
SUCP207C0 PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bolt Center To Center Length
    8.1000 in
  • Bore Diameter
    2-11/16 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413529548576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)