Motion
SUC208

NTN
SUC208

Sentinel Series Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #06178805
MFR #SUC208
Price$314.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC208

Sentinel Series Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #06178805
MFR #SUC208

Mfr description
SUC208 - CORROSION RESISTANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9370 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413529500079
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)