Motion
SUCFPL204

NTN
SUCFPL204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06178808
MFR #SUCFPL204
Price$243.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06178808
MFR #SUCFPL204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    20 mm
  • Housing Width
    1.0900 in
  • Overall Length
    3.3900 in
  • Overall Width
    1.4300 in
  • Weight
    0.68 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC204
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    WFPL204
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461768
  • Max Rpm
    5900 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413520461768

Overview

Mfr description
SUCFPL204 4 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text