Motion
11104680

MA FORD MFG
11104680

11104680
MI ITEM #06178942
MFR #11104680
Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11104680

11104680
MI ITEM #06178942
MFR #11104680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.38/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    7/64
  • Length Type
    Standard
  • Mill Diameter  
    3/64
  • Overall Length
    1-1/2
  • Shank Diameter  
    1/8

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    111
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
11045 SE 3/64 4FLT CARBIDE ENDMILL
  • 4 Flute
  • solid carbide
  • Uncoated with TiN
  • ALtima® and TiCN coating options
  • Center Cutting
  • standard flute lengths
  • 30° helix angle
  • square end with corner radius options
  • for roughing and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought